Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Overall Length
MI ITEM #02304327
MFR #24TCS10-6

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
24TCS10-6 24" X 10GA SEMI FLG CVR 6'

Specifications

  • Cover Thickness
    0.1345
  • Trough Overall Length
    72
  • Weight
    90.6 lbs
  • Related Components
    Trough
  • Width
    30.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text