1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
24TCS12-6
72 Overall Length
MI ITEM #
02304330
MFR #
24TCS12-6
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
MARTIN SPROCKET & GEAR CO 24TCS12-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
24TCS12-6
72 Overall Length
MI ITEM #
02304330
MFR #
24TCS12-6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24TCS12-6 24" X 12GA SEMI FLG CVR 6'
Specifications
Cover Thickness
0.1046
Trough Overall Length
72
Weight
70.8 lbs
Related Components
Trough
Width
30.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data