1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
MARTIN SPROCKET & GEAR CO 4TCS14-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
4TCS14-5
60 Overall Length
MI ITEM #
02304338
MFR #
4TCS14-5
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4TCS14-5 4" X 14GA SEMI FLG CVR 5' LG
Specifications
Cover Thickness
0.0747
Trough Overall Length
60
Weight
13 lbs
Related Components
Trough
Width
7.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data