Motion
9TFS14
Screw Conveyor Cover - 9.0000 in Screw Diameter, 18 in Overall Length
MI ITEM #02304362
MFR #9TFS14
Price$530.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 9.0000 in Screw Diameter, 18 in Overall Length
MI ITEM #02304362
MFR #9TFS14

Mfr description
9TFS14 9" U SHAPE FEEDER SHROUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.23/each

Specifications

Dimensions

  • Screw Diameter
    9.0000 in
  • Trough Body Width
    7/8 in
  • Trough Depth
    6-1/8 in
  • Trough Flange Width
    7/8 in
  • Trough Overall Length
    18 in
  • Trough Overall Width
    10 in
  • Trough Thickness
    14 ga
  • Weight
    5.10 lbs
  • Width
    10.0000 in, 254 mm

Details

  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover
  • Trough Type
    Feeder Shroud

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)