Motion
9TFS7
Screw Conveyor Cover - 9.0000 in Screw Diameter, 18 in Overall Length
MI ITEM #02304363
MFR #9TFS7
Price$712.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 9.0000 in Screw Diameter, 18 in Overall Length
MI ITEM #02304363
MFR #9TFS7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$712.56/each

Specifications

Dimensions

  • Screw Diameter
    9.0000 in
  • Trough Body Width
    7/8 in
  • Trough Depth
    6-1/8 in
  • Trough Flange Width
    7/8 in
  • Trough Overall Length
    18 in
  • Trough Overall Width
    10 in
  • Trough Thickness
    0.1875 in
  • Weight
    20.00 lbs

Details

  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover
  • Trough Type
    Feeder Shroud

Overview

Mfr description
9TFS7 9" X 3/16" FDR SHRD 18"LG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text