Motion
10TE3-BB-P
Trough End - 10 in Screw Dia., 1.5000 in Bore Dia., 0.2500 in Thickness
MI ITEM #02304372
MFR #10TE3-BB-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 10 in Screw Dia., 1.5000 in Bore Dia., 0.2500 in Thickness
MI ITEM #02304372
MFR #10TE3-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10TE3-BB-P 10" TROUGH END LESS FEET
  • Outside trough ends less feet are used to support end bearing and cover when no trough support is required.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality

Specifications

  • Part Type
    Trough End
  • Bore Diameter
    1.5000 in
  • Thickness
    0.2500 in
  • Screw Diameter
    10 in
  • Material
    Steel
  • Type Of Bearing
    Ball
  • Bolt Length
    1.0000 in
  • Bolt Hole Diameter
    0.3750 in
  • Number Of Bolts
    8
  • Width Outside Flange
    1.7500 in
  • Width At Top Flange
    14.7500 in
  • Weight
    14.50 lbs
  • Related Components
    Bearings, Seals, Shafts
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    14.7500 in
  • Storage Dimension Width
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text