Motion
10TEF3-BB-P
10IN T/E W/FT FOR RB/BB
MI ITEM #02304376
MFR #10TEF3-BB-P
Price$271.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10IN T/E W/FT FOR RB/BB
MI ITEM #02304376
MFR #10TEF3-BB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$271.25/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    1-1/2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    14-3/4 in
  • Overall Width
    2-3/16 in
  • Screw Diameter
    10 in
  • Weight
    14.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
10TEF3-BB-P 10" T/E W/FT FOR RB/BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought