Motion
10TEF4-BB-P
10IN TR END WITH FEET
MI ITEM #02304378
MFR #10TEF4-BB-P
Price$298.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10IN TR END WITH FEET
MI ITEM #02304378
MFR #10TEF4-BB-P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$298.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    14-3/4 in
  • Overall Width
    2-1/2 in
  • Screw Diameter
    10 in
  • Weight
    20.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
10TEF4-BB-P 10" TROUGH END WITH FEET BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought