Motion
10TEF4-RB-P
Trough End
Mi Item #02304379
MFR #10TEF4-RB-P
Price$311.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End
Mi Item #02304379
MFR #10TEF4-RB-P

Mfr description
10TEF4-RB-P 10" TR END WITH FEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.94/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    14-3/4 in
  • Overall Width
    3-13/16 in
  • Screw Diameter
    10 in
  • Weight
    20.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)