Motion
12CELD-R
12IN AND 14IN RH D LUG
Mi Item #02304383
MFR #12CELD-R
Price$4.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12IN AND 14IN RH D LUG
Mi Item #02304383
MFR #12CELD-R

Mfr description
12CELD-R 12" AND 14" RH D LUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.61/each

Specifications

Dimensions

  • Length
    4.5 in
  • Screw Diameter
    12 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    4.5 in
  • Storage Dimension Width
    2.5 in
  • Weight
    0.20 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Discharge End Lug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)