Motion
12CELI-L
12IN AND 14IN LH INT LUG
Mi Item #02304384
MFR #12CELI-L
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12IN AND 14IN LH INT LUG
Mi Item #02304384
MFR #12CELI-L

Mfr description
12CELI-L 12" AND 14" LH INT LUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Length
    5.25 in
  • Screw Diameter
    12 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    4.75 in
  • Storage Dimension Width
    2.875 in
  • Weight
    0.20 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Intake End Lug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)