Motion
12RW1
MI ITEM #02304386
MFR #12RW1
Your Price$508.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02304386
MFR #12RW1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$508.89/each(List $610.67)

Overview

Mfr description
12RW1 ROPE WHEEL
  • Rope Wheel is used to rotate pinion shaft where remote operation is desired.
  • It is designed to be used with number 3/16 pocket chain.
  • Laser cut flat pieces to ensure precise fit up during assembly and consistent finish dimensions
  • Made to CEMA standards or MTO per customer specs
  • Made from carbon steel, stainless steel, galvanized or other materials upon request

Specifications

  • Part Type
    Rope Wheel
  • Overall Width
    12-5/8 in
  • Compatible Bore Diameter
    1 in
  • Gauge Thickness
    0.0000 in
  • Material
    Steel
  • Bolt Hole Diameter
    0.0000 in
  • Width Outside Flange
    12.625 in
  • Drop From Centerline
    .0000 in
  • Weight
    13.00 lbs
  • Related Components
    Discharge
  • Storage Dimension Height
    1.3750 in in in
  • Storage Dimension Length
    12.6250 in
  • Storage Dimension Width
    12.6250 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950093673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text