Motion
12TF10
12IN END FLANGE FOR GAUGE TRGH
MI ITEM #02304399
MFR #12TF10
Your Price$149.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12IN END FLANGE FOR GAUGE TRGH
MI ITEM #02304399
MFR #12TF10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.59/each(List $172.03)

Overview

Mfr description
12TF10 12" END FLG FOR GA TRGH
  • End flanges are used at the ends of the trough drilled to mate troughs together.
  • Laser cut to assure accuracy and quality

Specifications

  • Part Type
    Trough End Flange
  • Thickness
    0.1345 in
  • Screw Diameter
    12 in
  • Overall Width
    16-3/4 in
  • Gauge Thickness
    1/4 in
  • Material
    Steel
  • Bolt Hole Diameter
    1/2 in
  • Width Outside Flange
    2.0000 in
  • Width At Top Flange
    17.2500 in
  • Weight
    5.60 lbs
  • Related Components
    Trough Ends, Troughs, Seals
  • Storage Dimension Height
    0.1345 in
  • Storage Dimension Length
    17.2500 in
  • Storage Dimension Width
    2.0000 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950095639
  • Accessory Type
    Trough End Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text