Motion
14TE5-RB-P
Trough End
MI ITEM #02304402
MFR #14TE5-RB-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End
MI ITEM #02304402
MFR #14TE5-RB-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    9/16 x 11/16 in
  • Coupling Diameter
    2-7/16 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    19-1/4 in
  • Overall Width
    4-7/16 in
  • Screw Diameter
    14 in
  • Weight
    35.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Roller Bearing

Overview

Mfr description
14TE5-RB-P 14" TROUGH END LESS FEET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought