Specifications
Dimensions
- Bolt Hole Diameter9/16 x 11/16 in
- Coupling Diameter3 in
- Gauge Thickness1/4 in
- Overall Length19-1/4 in
- Overall Width4-15/16 in
- Screw Diameter14 in
- Weight26.00 lbs
Details
- Manufacturer Catalog
- Part TypeTrough End
- Type Of BearingRoller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)