Motion
14TF10
14IN TROUGH END FLANGE
Mi Item #02304409
MFR #14TF10
Price$127.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14IN TROUGH END FLANGE
Mi Item #02304409
MFR #14TF10

Mfr description
14TF10 14" END FLG FOR GA TRGH
  • End flanges are used at the ends of the trough drilled to mate troughs together.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.22/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1/2 in
  • Gauge Thickness
    1/4 in
  • Overall Width
    19-1/4 in
  • Screw Diameter
    14 in
  • Storage Dimension Height
    0.1345 in
  • Storage Dimension Length
    19.2500 in
  • Storage Dimension Width
    2.0000 in
  • Thickness
    0.1345 in
  • Weight
    6.50 lbs
  • Width At Top Flange
    19.2500 in
  • Width Outside Flange
    2.0000 in

Details

  • Accessory Type
    Trough End Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950099279
  • Material
    Steel
  • Part Type
    Trough End Flange
  • Related Components
    Trough Ends, Troughs, Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)