Motion
16CELD-R
16IN 18IN 20IN 24IN RH D LUG
Mi Item #02304412
MFR #16CELD-R
Price$9.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16IN 18IN 20IN 24IN RH D LUG
Mi Item #02304412
MFR #16CELD-R

Mfr description
16CELD-R 16"; 18"; 20"; 24" RH D LUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.41/each

Specifications

Dimensions

  • Length
    5.25 in
  • Screw Diameter
    16 in
  • Storage Dimension Height
    1.25 in
  • Storage Dimension Length
    5.25 in
  • Storage Dimension Width
    2.625 in
  • Weight
    0.40 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Discharge End Lug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)