Motion
16TE6-BB-P
Trough End - 16 in Screw Dia., 3.0000 in Bore Dia., 21-1/4 in Length , 0.3125 in Thickness
Mi Item #02304415
MFR #16TE6-BB-P
Price$465.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trough End - 16 in Screw Dia., 3.0000 in Bore Dia., 21-1/4 in Length , 0.3125 in Thickness
Mi Item #02304415
MFR #16TE6-BB-P

Mfr description
16TE6-BB-P 16" T/E L/FT FOR RB/BB
  • Outside trough ends less feet are used to support end bearing and cover when no trough support is required.
  • Drilling for ball bearings or roller bearings.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.96/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.6250 in
  • Bolt Length
    1.5000 in
  • Bore Diameter
    3.0000 in
  • Coupling Diameter
    3 in
  • Gauge Thickness
    5/16 in
  • Overall Length
    21-1/4 in
  • Overall Width
    3-13/16 in
  • Screw Diameter
    16 in
  • Storage Dimension Height
    2.5000 in
  • Storage Dimension Length
    21.2500 in
  • Storage Dimension Width
    2.5000 in
  • Thickness
    0.3125 in
  • Weight
    36.50 lbs
  • Width At Top Flange
    21.2500 in
  • Width Outside Flange
    2.5000 in

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Bolts
    8
  • Part Type
    Trough End
  • Related Components
    Bearings, Seals, Shafts
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)