Motion
16TF3
16IN TROUGH END FLANGE
Mi Item #02304420
MFR #16TF3
Price$182.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16IN TROUGH END FLANGE
Mi Item #02304420
MFR #16TF3

Mfr description
16TF3 16"END FLG FOR PLATE TRGH
  • End flanges are used at the ends of the trough drilled to mate troughs together.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.52/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Gauge Thickness
    1/4 in
  • Overall Width
    21-1/2 in
  • Screw Diameter
    16 in
  • Storage Dimension Height
    0.2500 in
  • Storage Dimension Length
    21.2500 in
  • Storage Dimension Width
    2.5000 in
  • Thickness
    0.2500 in
  • Weight
    7.40 lbs
  • Width At Top Flange
    21.2500 in
  • Width Outside Flange
    2.5000 in

Details

  • Accessory Type
    Trough End Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950102054
  • Material
    Steel
  • Part Type
    Trough End Flange
  • Related Components
    Trough Ends, Troughs, Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)