Motion
18TF10
End Flanges
MI ITEM #02304425
MFR #18TF10
Price$303.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Flanges
MI ITEM #02304425
MFR #18TF10

Mfr description
18TF10 18" END FLANGE FOR GAUGE TRGH
  • End flanges are used at the ends of the trough drilled to mate troughs together.
  • Laser cut to assure accuracy and quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.68/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Gauge Thickness
    1/4 in
  • Overall Width
    24-1/4 in
  • Screw Diameter
    18 in
  • Storage Dimension Height
    0.1345 in
  • Storage Dimension Length
    24.2500 in
  • Storage Dimension Width
    2.5000 in
  • Thickness
    0.1345 in
  • Weight
    10.20 lbs
  • Width At Top Flange
    24.2500 in
  • Width Outside Flange
    2.5000 in

Details

  • Accessory Type
    Trough End Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950105345
  • Material
    Steel
  • Part Type
    Trough End Flange
  • Related Components
    Trough Ends, Troughs, Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)