Motion
6CELD-L
Mi Item #02304436
MFR #6CELD-L
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02304436
MFR #6CELD-L

Mfr description
6CELD-L 6" LH DSCH LUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Length
    2 in
  • Screw Diameter
    6 in
  • Storage Dimension Height
    0.875 in
  • Storage Dimension Length
    2.25 in
  • Storage Dimension Width
    1.375 in
  • Weight
    0.06 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Discharge End Lug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)