Motion
6CELI-R
6IN RH INT LUG
MI ITEM #02304439
MFR #6CELI-R
Your Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6IN RH INT LUG
MI ITEM #02304439
MFR #6CELI-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.43/each(List $2.80)

Overview

Mfr description
6CELI-R 6" RH INT LUG

Specifications

  • Part Type
    Intake End Lug
  • Screw Diameter
    6 in
  • Material
    Steel
  • Weight
    0.06 lbs
  • Storage Dimension Height
    0.875 in
  • Storage Dimension Length
    2.25 in
  • Storage Dimension Width
    1.5 in
  • Manufacturer Catalog
  • Length
    2.3125 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text