Specifications
Dimensions
- Bolt Hole Diameter7/16 x 9/16 in
- Coupling Diameter1-1/2 in
- Gauge Thickness1/4 in
- Overall Length10-1/8 in
- Overall Width3-11/16 in
- Screw Diameter6 in
- Weight9.00 lbs
Details
- Manufacturer Catalog
- Part TypeTrough End
- Type Of BearingRoller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)