Motion
6TF10
6IN END FLANGE FOR GAUGE TRGH
MI ITEM #02304445
MFR #6TF10
Price$99.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6IN END FLANGE FOR GAUGE TRGH
MI ITEM #02304445
MFR #6TF10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.76/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/8 in
  • Gauge Thickness
    1/4 in
  • Overall Width
    10-1/4 in
  • Screw Diameter
    6 in
  • Storage Dimension Height
    0.1345 in
  • Storage Dimension Length
    10.1250 in
  • Storage Dimension Width
    1.5000 in
  • Thickness
    0.1345 in
  • Weight
    1.50 lbs
  • Width At Top Flange
    10.1250 in
  • Width Outside Flange
    1.5000 in

Details

  • Accessory Type
    Trough End Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950122618
  • Material
    Steel
  • Part Type
    Trough End Flange
  • Related Components
    Trough Ends, Troughs, Seals

Overview

Mfr description
6TF10 6" END FLANGE FOR GAUGE TRGH
  • End flanges are used at the ends of the trough drilled to mate troughs together.
  • Laser cut to assure accuracy and quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought