Motion
9CELD-L
9IN AND 10IN LH D LUG
MI ITEM #02304446
MFR #9CELD-L
Price$3.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9IN AND 10IN LH D LUG
MI ITEM #02304446
MFR #9CELD-L

Mfr description
9CELD-L 9" AND 10" LH D LUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.89/each

Specifications

Dimensions

  • Length
    3 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    3.5 in
  • Storage Dimension Width
    1.625 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Discharge End Lug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)