Motion
9CELD-R
9IN AND 10IN RH D LUG
MI ITEM #02304447
MFR #9CELD-R
Price$3.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9IN AND 10IN RH D LUG
MI ITEM #02304447
MFR #9CELD-R

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.19/each

Specifications

Dimensions

  • Length
    3 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    3.5 in
  • Storage Dimension Width
    1.625 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Discharge End Lug

Overview

Mfr description
9CELD-R 9" AND 10" RH D LUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text