Motion
9CELI-R
9IN AND 10IN RH INT LUG
Mi Item #02304449
MFR #9CELI-R
Price$3.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9IN AND 10IN RH INT LUG
Mi Item #02304449
MFR #9CELI-R

Mfr description
9CELI-R 9" AND 10" RH INT LUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.19/each

Specifications

Dimensions

  • Length
    3.5 in
  • Screw Diameter
    9 in
  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    3.5 in
  • Storage Dimension Width
    1.625 in
  • Weight
    0.10 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Intake End Lug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)