Motion
9TEF3-RB-P
USE 9TEF3-BB-P
Mi Item #02304453
MFR #9TEF3-RB-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USE 9TEF3-BB-P
Mi Item #02304453
MFR #9TEF3-RB-P

Mfr description
9TEF3-RB-P 9" TROUGH END WITH FEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    7/16 x 9/16 in
  • Coupling Diameter
    1-1/2 in
  • Gauge Thickness
    1/4 in
  • Overall Length
    13-3/4 in
  • Overall Width
    3-11/16 in
  • Screw Diameter
    9 in
  • Weight
    12.00 lbs

Details

  • Manufacturer Catalog
  • Part Type
    Trough End
  • Type Of Bearing
    Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)