Motion
CSFP7
Product Drop Out Seal
MI ITEM #02304471
MFR #CSFP7
Price$665.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Product Drop Out Seal
MI ITEM #02304471
MFR #CSFP7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$665.99/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Compatible Shaft Diameter
    3.4375 in
  • Coupling Diameter
    3.4375 in
  • Length
    4.96875 in
  • Overall Length
    6-3/4 in
  • Overall Width
    6-3/4 in
  • Storage Dimension Height
    4.96875 in
  • Storage Dimension Length
    8.5625 in
  • Storage Dimension Width
    8.5625 in
  • Weight
    10.30 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Drop-Out

Overview

Mfr description
CSFP7 3 7/16" PRODUCT DROP-OUT SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought