Motion
10SF312-R
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter
MI ITEM #02304504
MFR #10SF312-R
Price$138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only, Sectional, Steel, Right Hand Screw Direction, 10.0000 in Screw Diameter
MI ITEM #02304504
MFR #10SF312-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.72/each

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    3/16 in
  • Screw Diameter
    10.0000 in
  • Weight
    4.80 lbs

Details

  • Flight Material
    Steel
  • Manufacturer Catalog
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only, Sectional
  • UPC_NO
    697950088464

Overview

Mfr description
10SF312-R 10" X 10" SECT. FLIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text