Motion
B-211-29

ROLLWAY
B-211-29

Journal Bearing Outer Ring - 3.5000 in Bore, 3.9370 in OD, 1.8125 in Width, Steel
MI ITEM #02304694
MFR #B-211-29
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-211-29

Journal Bearing Outer Ring - 3.5000 in Bore, 3.9370 in OD, 1.8125 in Width, Steel
MI ITEM #02304694
MFR #B-211-29

Mfr description
B-211-29 BRG
  • All outer rings are supplied with oil holes
  • Races and Rollers are manufactured from high quality bearing grade steel and hardened to Rc58 minimum
  • Roller assemblies have flush ground ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Outside Diameter
    3.9370 in
  • Overall Width
    1.8125 in
  • Weight
    2.73 lbs

Details

  • Additional Details
    Complete Assembly D21129, Inner Ring E21129
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)