Motion
1215 X 1/2-NK

DODGE
1215 X 1/2-NK

Taper Lock Bushing - 1215 Series, 17 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
Mi Item #02304708
MFR #1215 X 1/2-NK
Price$41.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1215 X 1/2-NK

Taper Lock Bushing - 1215 Series, 17 mm Bore, 5 x 2.3 mm Keyway, Sintered Steel Material
Mi Item #02304708
MFR #1215 X 1/2-NK

Mfr description
1215 X 17MM BUSHING 119023
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.56/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1-3/4 in
  • Bore Diameter  
    17 mm
  • Bushing Size
    1215
  • Keyway Size
    5 x 2.3 mm
  • Length Through Bore  
    1-1/2 in
  • Max Hub Outside Diameter
    2.63 (Steel) in, 2.88 (Class 30 Gray Iron) in
  • Maximum Bore Diameter  
    1-1/4 (Full Keyway) in, 1-1/4 (No Keyway) in, 1-1/4 (Shallow Keyway) in
  • Outside Diameter  
    1.87 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.85 lbs

Details

  • Bore Type
    Rough Stock
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    175 in
  • Torque Capacity
    3550 in
  • UPC_NO
    782475096039
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)