Motion
TL18XH300-2012  DYNA-SYNC SPKT

DODGE
TL18XH300-2012 DYNA-SYNC SPKT

113121 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 5.58 in OD, 3.0000 in Belt Width
Mi Item #02304737
MFR #TL18XH300-2012 DYNA-SYNC SPKT
Price$492.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL18XH300-2012 DYNA-SYNC SPKT

113121 Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 5.58 in OD, 3.0000 in Belt Width
Mi Item #02304737
MFR #TL18XH300-2012 DYNA-SYNC SPKT

Mfr description
TL 18XH300 TIMING PULLEY 113121
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$492.93/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bushing Bore Range
    1/2 to 2-1/8 in
  • Face Width
    3.63 in
  • Flange Outside Diameter  
    5.5800 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    5.58 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.0130 in
  • Weight
    10.14 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    2012
  • Number Of Hubs
    0
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    782475656325
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)