Motion
GP2430Y
Miter Gear, 24 DP, 20 PA, 1:1 R, 30 Teeth, Molded Nylon
MI ITEM #02304759
MFR #GP2430Y
Price$43.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear, 24 DP, 20 PA, 1:1 R, 30 Teeth, Molded Nylon
MI ITEM #02304759
MFR #GP2430Y

Mfr description
GP2430Y GEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.71/each

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Face Width  
    0.23 in
  • Gear Overall Width
    0.59 in
  • Hub Diameter
    0.62 in
  • Hub Projection
    0.31 in
  • Mounting Distance
    1.031 in
  • Pitch
    24
  • Pitch Diameter  
    1-1/4 in
  • Pressure Angle
    20 °
  • Weight
    1.70 lbs

Details

  • Bore Type
    Plain
  • Hub Type
    No Screws
  • Material
    Nylon
  • Number Of Teeth  
    30
  • Product Type
    Miter Gears
  • Tooth Type
    Straight
  • UPC_NO
    781711541029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)