Specifications
Dimensions
- Bore Diameter2.937 in
- Outside Diameter180.97 mm
- Overall Length127 mm
Details
- Bearing SupportBall
- Clutch ApplicationBackstopping, Indexing, Overrunning
- Clutch TypeSprag Clutch
- Max Rpm1600 rpm
- Torque Capacity5000 ft-lbs
- UPC_NO786582317278
Overview
Mfr description
FSO 700 X 2.937 SPECIAL CL42209-83-26