Motion
ST1EC
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty
MI ITEM #02305050
MFR #ST1EC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore, Cast Iron Housing, Eccentric Collar Collar, Standard Duty
MI ITEM #02305050
MFR #ST1EC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Housing Width
    1.4170 in
  • Overall Height
    3.4840 in
  • Overall Length
    3.8580 in
  • Slot Spacing  
    2.9920 in
  • Weight
    1 lbs

Details

  • Bearing Material
    Steel
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    ST1EC
  • Manufacturer Upc Number
    747023033843
  • Max Rpm
    6250 rpm
  • Operating Temperature Range
    -20 to 110 °C
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Seal Type
    Nitrile
  • Series
    ST
  • Unit Type
    Side Mount

Overview

Mfr description
ST 1 EC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought