Motion
5SCH 1 1/8 1/4X1/8KW

LOVEJOY INC
5SCH 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 5, 1.1250 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
Mi Item #02305084
MFR #5SCH 1 1/8 1/4X1/8KW
Price$78.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5SCH 1 1/8 1/4X1/8KW

Sleeve Coupling Hub - Size 5, 1.1250 in Bore, Shaft Hub, Finished w/ Keyway, Cast Iron Material
Mi Item #02305084
MFR #5SCH 1 1/8 1/4X1/8KW

Mfr description
5SCH-SPCR HUB-1-1/8-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size Code
    5
  • Distance Between Shafts
    3/4 in
  • Flange Diameter  
    2.0000 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0900 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Hub
  • Horsepower @ 100 RPM
    0.4 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5SC-H 1-1/8
  • Manufacturer Upc Number
    685144365941
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance
  • UPC_NO
    685144365941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)