Motion
NART10UUR
Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Double Sealed
MI ITEM #02305089
MFR #NART10UUR
Price$75.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 30 mm Roller Diameter, 10 mm Bore, 14 mm Roller Width, Double Sealed
MI ITEM #02305089
MFR #NART10UUR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.73/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    30 mm
  • Roller Width  
    14 mm

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    8 030 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557043598
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Static Load Capacity
    7540 N

Overview

Mfr description
NART 10 UUR BRG
  • Roller Follower, Metric, Non Separable Type, Caged, High Carbon Chrome Steel, Oil Hole, Sealed, Crowned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text