Motion
40B21
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 21 Teeth
MI ITEM #02305263
MFR #40B21
Price$336.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 21 Teeth
MI ITEM #02305263
MFR #40B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$336.23/each

Specifications

Dimensions

  • Caliper Diameter
    3.0330 in
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.8750 in
  • Outside Diameter
    3.6200 in
  • Pitch Diameter
    3.3550 in
  • Tooth Width
    0.2840 in
  • Weight
    1.68 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039314802
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039390820

Overview

Mfr description
40B21SS SB 5/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text