Motion
13H 2 3/8
Sleeve Coupling Flange - Shaft Hub, Size 13, 2.3750 in Bore, Steel Material
MI ITEM #02305271
MFR #13H 2 3/8
Price$527.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 13, 2.3750 in Bore, Steel Material
MI ITEM #02305271
MFR #13H 2 3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$527.96/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    13-5/8 in, 14-3/8 in, 16-5/8 in
  • Coupling Size Code
    13
  • Distance Between Shafts
    10 in, 7 in, 7-3/4 in
  • Hub End Outside Diameter
    6-1/8 in
  • Length Through Bore  
    3.34375 in
  • Outside Diameter
    6.1250 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Shaft Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275970
  • Material
    Steel
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadra-Flex
  • Torque Capacity
    47268 in
  • UPC_NO
    697950275970

Overview

Mfr description
13H 2 3/8 QUADRA-FLEX CPLG H HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text