Motion
12B17
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #02305311
MFR #12B17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 17 Teeth, Steel Material
MI ITEM #02305311
MFR #12B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    8.6 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    0.43 mm
  • Hub Diameter
    80 mm
  • Hub Outside Diameter
    80 mm
  • Length Through Bore
    35 mm
  • Maximum Bore Diameter
    52 mm
  • Outside Diameter
    115.4 mm
  • Pitch Diameter
    103.7 mm
  • Storage Dimension Height
    1.38 mm
  • Storage Dimension Length
    4.54 mm
  • Storage Dimension Width
    4.54 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    3.21 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400419
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400419

Overview

Mfr description
12B17 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text