Motion
12B19
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 19 Teeth, Steel Material
Mi Item #02305313
MFR #12B19
Price$93.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 12B / 3/4 in, B Hub, 19 Teeth, Steel Material
Mi Item #02305313
MFR #12B19

Mfr description
12B19 METRIC - STOCK BORE
  • Metric B Style sprockets are flat sprockets with a hub extension on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and harden teeth are quick alterations that can be made.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.75/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Caliper Diameter
    103.674 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    0.4285 mm
  • Hub Diameter
    90 mm
  • Hub Outside Diameter
    90 mm
  • Length Through Bore
    35 mm
  • Maximum Bore Diameter
    60 mm
  • Outside Diameter
    127.486 mm
  • Pitch Diameter
    115.7 mm
  • Root Diameter
    103.674 mm
  • Storage Dimension Height
    1.378 mm
  • Storage Dimension Length
    5.019 mm
  • Storage Dimension Width
    5.019 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    30 mm
  • Weight
    3.92 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-1 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400457
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)