Motion
12B29
Stock Bore A-Plate Sprocket - 12B / 3/4 in, B Hub, 29 Teeth, Steel Material
MI ITEM #02305322
MFR #12B29
Price$151.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 12B / 3/4 in, B Hub, 29 Teeth, Steel Material
MI ITEM #02305322
MFR #12B29

Mfr description
12B29 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.52/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Caliper Diameter
    164.13 mm
  • Chain Roller Diameter
    12.065 mm
  • Chain Roller Width
    11.68 mm
  • Hub Diameter
    100 mm
  • Hub Outside Diameter
    99 mm
  • Length Through Bore
    40 mm
  • Maximum Bore Diameter
    70 mm
  • Outside Diameter
    187.942 mm
  • Pitch Diameter
    176.2 mm
  • Root Diameter
    164.13 mm
  • Storage Dimension Height
    1.575 mm
  • Storage Dimension Length
    7.399 mm
  • Storage Dimension Width
    7.399 mm
  • Tooth Thickness
    11 mm
  • Tooth Width
    11 mm
  • Weight
    8.03 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Number Pitch
    12B-1 / 19.05 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950400655
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    29
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950400655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)