Motion
35401
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 130
Mi Item #02305375
MFR #35401
Price$20.38/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 130
Mi Item #02305375
MFR #35401

Mfr description
35401 WYPALLX60 ROLL WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.38/rl

Specifications

Dimensions

  • Weight
    1.83 lbs
  • Wipe Length
    13.4 in
  • Wipe Width
    9.8 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    130
  • Package Quantity Per Case
    1560
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000354017
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)