Motion
1AA12FJ12C
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel - Stainless Steel Material, 3/4 in Hose ID, Female
MI ITEM #02305547
MFR #1AA12FJ12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1A Series Crimp Hose Fittings Female JIC/SAE 37° Swivel - Stainless Steel Material, 3/4 in Hose ID, Female
MI ITEM #02305547
MFR #1AA12FJ12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1AA12FJ12C SS FEM JIC
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Hose Inside Diameter
    3/4 in
  • Material
    Stainless Steel
  • Thread Size
    1 1/16-12
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.65 in
  • Length
    2.84 in
  • Overall Length
    2.84 in
  • Manufacturer Catalog Number
    1AA12FJ12C
  • Manufacturer Upc Number
    678146125507
  • UPC_NO
    678146125507
  • Additional Details
    General purpose low, medium, and high pressure hydraulic
  • Finish
    Dura-Kote
  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.61 in
  • Type
    Hose Fitting
  • Height
    1.56 in
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    1.563 in
  • Weight
    0.01 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    0.01 lb
  • Compatible Tube Outer Diameter
    0.75 in
  • End 2 Size
    0.750 in
  • Hose Dash Size
    -12
  • Width
    1.56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text