Motion
1700L
Big Jake® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A+ Grade, Cotton/Foam, Color White
Mi Item #02305614
MFR #1700L
Price$14.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Jake® Leather Double Palm Glove with Fabric Back - L or Size 9, Split Cowhide Leather, Premium A+ Grade, Cotton/Foam, Color White
Mi Item #02305614
MFR #1700L

Mfr description
1700L BIG JAKE LARGE SIDE KEVLAR GLOVE
  • Heavy select chrome tanned side split leather with 2-3/4” safety cuffs
  • Sewn with super-strong, heat-resistant DuPont™ Kevlar® thread
  • Generously cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.71/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Wing Thumb, Safety Cuff, Knuckle Strap
  • Ansi Isea Puncture Resistance Level
    5
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Type
    Safety
  • Description
    Big Jake Series Leather Palm Work Gloves-Premium A+ Grade Split Side Leather-Sewn with DuPont Kevlar-234 -Inch Rubberized Safety Cuff-Our Most Durable Leather Palm Gloves-Constructed with Premium Components
  • Description Keyword
    Cotton Lined
  • EN388
    4
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A+ Grade
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Cotton/Foam
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Protection Type
    General Protection
  • Series
    1700
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)