Motion
NURT20
Roller Follower - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #02305720
MFR #NURT20
List Price$145.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open, High Carbon Steel Material
MI ITEM #02305720
MFR #NURT20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.54/each for your price

Overview

Mfr description
NURT 20 BRG
  • Cylindrical Roller Follower, Metric, Full Complement, High Carbon Chrome Steel, Oil Hole, Open, Cylindrical

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Number Of Rows
    2
  • Closure Type
    Open
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Roller Material
    High Carbon Steel
  • Static Load Capacity
    49000 N
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog
  • Series
    NURT
  • Dynamic Load Capacity
    38 900 N
  • Precision Rating
    JIS, Class 0
  • Manufacturer Upc Number
    4549557046773

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text