Motion
23122 AV
Spherical Roller Nilos Ring - 135 mm ID, 164 mm OD, Externally Sealing
MI ITEM #02305726
MFR #23122 AV
Price$103.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Nilos Ring - 135 mm ID, 164 mm OD, Externally Sealing
MI ITEM #02305726
MFR #23122 AV

Mfr description
23122 AV NILOS SEALING RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.98/each

Specifications

Dimensions

  • Compatible Bearing Outside Diameter  
    180 mm
  • Ring Inside Diameter
    135 mm
  • Ring Thickness
    0.5 mm
  • Weight
    0.12 lbs

Details

  • Compatible Bearing Series
    231
  • Compatible Bearing Type
    Self-Aligning Roller (Double-Row)
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    AV
  • Sealing Type
    Externally Sealing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)