Motion
6HSF304R
Screw Conveyor Screw - Flight Only - Helicoid, 304 Stainless Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
MI ITEM #02306262
MFR #6HSF304R
Price$719.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Flight Only - Helicoid, 304 Stainless Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
MI ITEM #02306262
MFR #6HSF304R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$719.17/each

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    1/16 (Outer Edge) in, 1/8 (Inner Edge) in
  • Screw Diameter
    6.0000 in

Details

  • Flight Material
    304 Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Flight Only - Helicoid

Overview

Mfr description
6HSF304R 304SS HELICAL FLIGHT ONLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text