Overview
Mfr description
9HSF306R 304SS HELICAL FLIGHT ONLY
Specifications
- Screw TypeFlight Only - Helicoid
- Screw Diameter9.0000 in
- Coupling Diameter1-1/2 in
- Flight Thickness3/16 (Inner Edge) in, 3/32 (Outer Edge) in
- Screw DirectionRight Hand
- Flight Material304 Stainless Steel
- Manufacturer Catalog
- Manufacturer Product Page
- Product Brochure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data